Beli wire cable connectors di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    Mulai

    Rp199.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    atribut:
    • Connector Shape: Receptacle
    • Wire Connector Method: Soldering
    • Contact Shape: Female (socket)
    • Insulation Resistance (MΩ): 2000
  2. Autonics M8/M12 Connector Cables
    Mulai

    Rp86.900

    Autonics M8/M12 Connector Cables
    Deskripsi:
    The M8/M12 connector cables are available in 4, 5, 8, 12-pin socket and socket-plug types for flexible application in various environment settings.
  3. Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Mulai

    Rp129.900

    Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Deskripsi:
    Usage:For signals, transmission and electronic equipment
    atribut:
    • Specification: True core (apparatus side)
    • Shape: True core
    • Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
    • Rating: 5A 250V
    • Withstand Voltage: 1000V
    • Connector Shape: Receptacle
    • Material (Contact)/Processing: Copper alloy / silver plating
    • Material (Insulator): Synthetic resin
    • Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
    • Contact Resistance (miliΩ): 5 or less
    • Material (shell)/ Processing: Zinc alloy/satin chromium plating
    • Shell Size: 20
    • Wire Connector Method: Soldering
    • Contact Number: 10
    • Contact Shape: Male (pin)
    • Conductor Cross Section Area (mm²): 0.5
    • Insulation Resistance (MΩ): 1000
    • Operating Temperature Range (°C): -25 - +85
  4. Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
    Mulai

    Rp8.900

    Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
    atribut:
    • Material: Nylon 66, UL94V-2
    • Number of Poles: 4
    • A (mm): 27.7
    • B (mm): 20.1
    • D (mm): 7.6
    • Maximum rated voltage: 600V
    • Maximum rated current: 12A
    • Contact resistance: <10momega
    • Voltage resistance: AC1500V/1 minute
    • Insulation Resistance: >1000Momega
    • Compatible terminal: 1189 series, 1381 series, 1433 series
    • Mating plug: 3191-NP series
  5. Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: PM (Male)
    • Number of Contacts: 2
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
  6. Nanaboshi Metal Connector NCS-25 Series
    20%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  7. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter
    Mulai

    Rp259.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: AD (Male)
    • Number of Contacts: 4
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with P (Female plug) and R (Male receptacle) or AD (Male adapter)
  8. Fuji Special Union Connector
    Mulai

    Rp119.900

    Fuji Special Union Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  9. Autonics 5-Phase Stepper Motor&Drivers AK-G Series
    Mulai

    Rp2.399.900

    Autonics 5-Phase Stepper Motor&Drivers AK-G Series
    Deskripsi:
    The AK-G series geared type 5-phase stepper motors are ideal for applications requiring high torque. The AK-G series offer great cost efficiency with its low, economical prices and are available in various frame sizes.
  10. TRUSCO Joints Connector
    32%
    Mulai

    Rp25.900

    TRUSCO Joints Connector
    atribut:
    • Working Pressure (MPa): 5
    • Fluid: Air,oil,water
  11. BELDEN Multi Pair Cable
    Mulai

    Rp4.099.900

    BELDEN Multi Pair Cable
    Deskripsi:
    Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Black
    atribut:
    • Jacket: PVC
  12. Sankei Manufacturing Connector (With Parallel Male Screw For Pipes)
    35%
    Mulai

    Rp52.900

    Sankei Manufacturing Connector (With Parallel Male Screw For Pipes)
    atribut:
    • Material: Body: Zinc alloy die casting
  13. Nanaboshi Metal Connector NCS-16 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    Nanaboshi Metal Connector NCS-16 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
    atribut:
    • Rated: 5A125V
    • Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
  14. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  15. monotaro Connector Set (250 Type)
    Mulai

    Rp20.900

    monotaro Connector Set (250 Type)
    Deskripsi:
    It is a convenient set with a connector and a few male and female sets.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Electric Wires: AV or AVS 0.5 to 2.0
    • Material: Connector: PP, terminal: brass
  16. Nanaboshi Metal Connector NCS-30 Series
    Mulai

    Rp149.900

    Nanaboshi Metal Connector NCS-30 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fit
    atribut:
    • Shell Materials: Zinc Alloy, Chrome Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
  17. Nanaboshi Metal Connector NR-20 Series
    Mulai

    Rp139.900

    Nanaboshi Metal Connector NR-20 Series
    Deskripsi:
    -Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-Wire connection method is solder.-The one-touch lock mechanism enables easy and reliable operation. -One-touch lock connector. -PF (plug female) and RM (receptacle male) Fit
    atribut:
    • Voltage resistance: 1500V
    • Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
    • Insulator Materials: Synthetic Resin
    • Contact Materials: Copper Alloy, Silver Plate Treatment
Daftar Harga wire cable connectors Terbaru October 2026
Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With PanelRp199.900
Autonics M8/M12 Connector CablesRp86.900
Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelRp129.900
Molex Joint Connector 6.7mm Pitch 3191 Series Receptical HousingRp8.900
Nanaboshi Ncs Series General Purpose Large Metal Connector Straight PlugRp269.900
Nanaboshi Metal Connector NCS-25 SeriesRp119.900
Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay AdapterRp259.900
Fuji Special Union ConnectorRp119.900
SMC Multi ConnectorRp78.900
JST Connector (Sambungan Kabel)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)